BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Marking Tape, Roll, 3In W, 15 ft. L

BRADY| Zoro #: G2240926| Mfr #: 76431

$89.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PolyesterRetroreflective Grade: Not RetroreflectiveWidth: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240926 Mfr #: 76431
Material: PolyesterRetroreflective Grade: Not Retroreflective
Width: 3"Glow-in-the-Dark: Yes
Tape Format: Continuous RollLegend: No legend
Standards: ISO 9001Item: Glow-in-the-Dark Marking Tape
Die Cut Shape: Continuous RollRoll Length: 15 ft.
Safety Tape Color: BlackPattern: Striped
Thickness: 0.008"Country of Origin (subject to change): Mexico

Description

Glow-in-the-Dark Marking Tape, Pattern Striped, Black, Width 3 In., Roll Length 15 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Polyester, Thickness 0.008 In., Glow-in-the-Dark Yes

Reviews