SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metalized Tape, Silver, 100 ft. L

BRADY| Zoro #: G2289357| Mfr #: 76720

$330.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkApplication: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289357 Mfr #: 76720
Metal Detectable: NoPrinter Series Compatability: GlobalMark
Application: IndoorLabel Type: Indoor
Temp. Range: -40 Degrees to 230 Degrees FFor Use With: Brady Globalmark2(TM)
Length: 100 ft.Item: Label Tape Cartridge
Color: Metallic SilverTape Material: Polyester
Adhesive: YesWidth: 4"
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Metallic Silver, Label Type Indoor, Tape Material Polyester, Width 4 In., Length 100 ft., Adhesive Yes, Temp. Range -40 Degrees to 230 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Metallic Silver

Reviews