KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metalized Tape, Silver, 100 ft. L

BRADY| Zoro #: G0618125| Mfr #: 76721

$225.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor
Tape Material: Polyester
For Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618125 Mfr #: 76721
Label Type: IndoorTape Material: Polyester
For Use With: Brady Globalmark2(TM)Adhesive: Yes
Width: 2-1/4"Length: 100 ft.
Metal Detectable: NoApplication: Indoor
Temp. Range: -40 Degrees to 230 Degrees FItem: Label Tape Cartridge
Color: Metallic SilverCountry of Origin (subject to change): Mexico

Description

Metallized Polyester Tape, Size 2 1/4 Inch Width x 100 Feet Length, Permanent Adhesive, Use With Industrial Label Maker Nos. 3MU68, G1677663 or G1792034

Reviews