WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Microtag Kit, , PK20

BRADY| Zoro #: G0250792| Mfr #: MIC-MTHSTD04

$67.04 /pk

This item ships free. DetailsStandard ground shipping
Details:
Background Color: White
Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0250792 Mfr #: MIC-MTHSTD04
Background Color: WhiteShape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145No. of Ties Included: 40
Header: Ref. No.Legend Style: Text and Symbol
Legend Color: RedLegend/Background Color: White
Includes: (20) Holders, (40) Cable Ties and (1) PenWrite on Surface: No
Item: Microtag(R) KitHeader Legend Color: Red
Header Background Color: WhiteLanguage: English
Legend: Next Test DateCountry of Origin (subject to change): United Kingdom

Product Description

Microtag(R) Kit, Legend Next Test Date, Header Ref. No., Legend Color Red, Background Color White, Legend Style Text and Symbol, Language English, Shape Rectangle

Product Reviews