SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Microtag(r) Inspected Insr, Wht/Grn, PK100

BRADY| Zoro #: G0157692| Mfr #: MIC-MTIUSA G

$79.64 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: vinylWidth: 1-1/4"Header: Ref. No.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157692 Mfr #: MIC-MTIUSA G
Material: vinylWidth: 1-1/4"
Header: Ref. No.Legend/Background Color: White/Green
Legend Color: WhiteLegend Style: Text
Legend: Ref. No. Date InspectedHeight: 1-7/8"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Write on Surface: Yes
Header Legend Color: WhiteLanguage: English
Background Color: Green, WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Shape: RectangleItem: Microtag(R) Inspection Insert
Header Background Color: GreenCountry of Origin (subject to change): United States

Description

Microtag(R) Inspection Insert, Material Vinyl, Legend Ref. No. Date Inspected, Height 1-7/8 In., Width 1-1/4 In., Header Ref. No., Legend Color White, Background Color Green, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Reviews