BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Microtag(r) Inspection Insr, Bk/Wht, PK100

BRADY| Zoro #: G0157805| Mfr #: MIC-MTIGPI W

$79.64 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Write on Surface: YesMaterial: vinylLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157805 Mfr #: MIC-MTIGPI W
Write on Surface: YesMaterial: vinyl
Legend Style: TextLegend/Background Color: Black/white
Height: 1-7/8"Header Legend Color: Black
Header: Ref. No.Legend Color: black
Background Color: WhiteLegend: Ref. No. Next Inspection Date Due
Item: Microtag(R) Inspection InsertIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishHeader Background Color: White
Width: 1-1/4"Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Country of Origin (subject to change): United States

Description

Microtag(R) Inspection Insert, Material Vinyl, Legend Ref. No. Next Inspection Date Due, Height 1-7/8 In., Width 1-1/4 In., Header Ref. No., Legend Color Black, Background Color White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Reviews