KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Microtag(r) Inspection Insr, R/Wht, PK100

BRADY| Zoro #: G0157936| Mfr #: MIC-MTIGP R

$79.64 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Header Background Color: Red
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157936 Mfr #: MIC-MTIGP R
Width: 1-1/4"Header Background Color: Red
Language: EnglishShape: Rectangle
Material: vinylLegend Color: White
Reverse Side Legend: Ref No. Next Test DateItem: Microtag(R) Inspection Insert
Legend/Background Color: Red/whiteLegend: Ref No. Next Test Date
Height: 1-7/8"Background Color: Red, White
Legend Style: TextIndoor/Outdoor Usage: Indoor/Outdoor
Header Legend Color: WhiteStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface: YesHeader: Ref. No.
Country of Origin (subject to change): United States

Description

Microtag(R) Inspection Insert, Material Vinyl, Legend Ref No. Next Test Date, Height 1-7/8 In., Width 1-1/4 In., Header Ref. No., Legend Color White, Background Color Red, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Reviews