JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Microtag(r) Inspection Insr, Vinyl, PK100

BRADY| Zoro #: G0157902| Mfr #: MIC-MTIGP G

$79.64 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157902 Mfr #: MIC-MTIGP G
Material: VinylHeight: 1-7/8"
Legend Style: TextHeader: Ref. No.
Width: 1-1/4"Item: Microtag(R) Inspection Insert
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface: YesLanguage: English
Legend Color: WhiteBackground Color: Green, White
Legend/Background Color: Green/WhiteLegend: Ref No. Next Test Date
Reverse Side Legend: Ref No. Next Test DateHeader Background Color: Green
Header Legend Color: WhiteCountry of Origin (subject to change): United States

Product Description

Microtag(R) Inspection Insert, Material Vinyl, Legend Ref No. Next Test Date, Height 1-7/8 In., Width 1-1/4 In., Header Ref. No., Legend Color White, Background Color Green, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.