Microtag(r) Inspection Insr, Vinyl, PK100

BRADY| Zoro #: G0157911| Mfr #: MIC-MTIGP O

$80.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157911 Mfr #: MIC-MTIGP O
Language: EnglishStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color: Orange/WhiteReverse Side Legend: Ref No. Next Test Date
Legend: Ref No. Next Test DateWrite on Surface: Yes
Width: 1-1/4"Header Background Color: Red
Material: VinylHeader Legend Color: White
Item: Microtag(R) Inspection InsertIndoor/Outdoor Usage: Indoor/Outdoor
Height: 1-7/8"Legend Style: Text
Legend Color: WhiteBackground Color: Red, White
Header: Ref. No.Country of Origin (subject to change): United States

Product Description

Microtag(R) Inspection Insert, Material Vinyl, Legend Ref No. Next Test Date, Height 1-7/8 In., Width 1-1/4 In., Header Ref. No., Legend Color White, Background Color Red, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.