SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Microtag(r) Inspection Insr, Vinyl, PK100

BRADY| Zoro #: G0157927| Mfr #: MIC-MTIGP P

$79.64 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: vinylWidth: 1-1/4"Legend/Background Color: Purple/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157927 Mfr #: MIC-MTIGP P
Material: vinylWidth: 1-1/4"
Legend/Background Color: Purple/WhiteLegend Color: White
Legend Style: TextLegend: Ref No. Next Test Date
Height: 1-7/8"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface: YesReverse Side Legend: Ref No. Next Test Date
Header Legend Color: WhiteHeader: Ref. No.
Language: EnglishBackground Color: Purple, White
Indoor/Outdoor Usage: Indoor/OutdoorShape: Rectangle
Item: Microtag(R) Inspection InsertHeader Background Color: Purple
Country of Origin (subject to change): United States

Description

Microtag(R) Inspection Insert, Material Vinyl, Legend Ref No. Next Test Date, Height 1-7/8 In., Width 1-1/4 In., Header Ref. No., Legend Color White, Background Color Purple, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Reviews