Microtag(r) Inspection Insr, Vinyl, PK100

BRADY |Zoro #: G0157762|Mfr #: MIC-MTIGPI G

$82.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157762 Mfr #: MIC-MTIGPI G
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Height: 1-7/8"
Item: Microtag(R) Inspection InsertMaterial: Vinyl
Width: 1-1/4"Legend/Background Color: White/Green
Legend: Ref. No. Next Inspection Date DueCountry of Origin (subject to change): United States

Product Description

Microtag(R) Inspection Insert, Material Vinyl, Legend/Background Color White/Green, Height 1-7/8 In., Width 1-1/4 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.