Microtag(r) Inspection Insr, Wht/Bk, PK100

BRADY| Zoro #: G0157945| Mfr #: MIC-MTIGP W

$79.64 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157945 Mfr #: MIC-MTIGP W
Legend Style: TextStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Write on Surface: YesHeight: 1-7/8"
Header: Ref. No.Item: Microtag(R) Inspection Insert
Material: VinylWidth: 1-1/4"
Header Background Color: WhiteHeader Legend Color: Black
Legend Color: BlackBackground Color: White
Legend/Background Color: White/BlackLegend: Ref No. Next Test Date
Reverse Side Legend: Ref No. Next Test DateCountry of Origin (subject to change): United States

Product Description

Microtag(R) Inspection Insert, Material Vinyl, Legend Ref No. Next Test Date, Height 1-7/8 In., Width 1-1/4 In., Header Ref. No., Legend Color Black, Background Color White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.