KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MN Parking Sign, 18 x 12In, WHT/BL, HDCP

BRADY| Zoro #: G1601512| Mfr #: 115257

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601512 Mfr #: 115257
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Parking
Symbol: HandicapGlow-in-the-Dark: No
Language: EnglishANSI Compliant: Yes
Item: Handicap Parking SignLegend/Background Color: White/Blue
Thickness: 0.090"Legend: Handicapped Parking Vehicle Id Required
Height: 18"OSHA Compliant: Yes
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Handicapped Parking Vehicle Id Required, Printed Language English, Sign Shape Rectangle

Reviews