Multitag(r) Kit, Wht, CFR 1926.1053

BRADY| Zoro #: G1844997| Mfr #: MUL-EITHUSA01A

$94.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Header Background Color: Green
Write on Surface: Yes
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844997 Mfr #: MUL-EITHUSA01A
Header Background Color: GreenWrite on Surface: Yes
Legend Style: TextIncludes: (10) Holders, (10) Inserts and (1) Pen
Legend Color: GreenLanguage: English
Header: Equipment Inspection TagLegend/Background Color: White
Header Legend Color: WhiteShape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Background Color: White
Item: Multitag(R) KitCountry of Origin (subject to change): Multiple

Description

Multitag(R) Kit, Header Equipment Inspection Tag, Legend Color Green, Background Color White, Legend Style Text, Language English, Shape Rectangle

Reviews