Nanotag(tm) Insr, 1-1/4 x 5/8 In, Bl, PK100

BRADY| Zoro #: G0157823| Mfr #: NAN-GP B

$81.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Header: Ref No.
Legend: Ref No. Next Insp Date Due
Legend/Background Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157823 Mfr #: NAN-GP B
Header: Ref No.Legend: Ref No. Next Insp Date Due
Legend/Background Color: BlueShape: Rectangle
Material: vinylWrite on Surface: Yes
Legend Style: TextStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Width: 5/8"Header Background Color: Blue
Language: EnglishLegend Color: White
Height: 1-1/4"Item: Nanotag(TM) Insert
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Blue, White
Country of Origin (subject to change): United States

Description

Nanotag(TM) Insert, Material Vinyl, Legend Ref No. Next Insp Date Due, Height 1-1/4 In., Width 5/8 In., Header Ref No., Legend Color White, Background Color Blue, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Reviews