DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100

BRADY| Zoro #: G0157857| Mfr #: NAN-GP P

$83.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157857 Mfr #: NAN-GP P
Shape: RectangleLegend Style: Text
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Background Color: Black, White
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: BlackLegend: Ref No. Next Insp Date Due
Height: 1-1/4"Write on Surface: Yes
Width: 5/8"Legend Color: White
Item: Nanotag(TM) InsertMaterial: vinyl
Header: Ref No.Legend/Background Color: Purple
Country of Origin (subject to change): United States

Description

Nanotag(TM) Insert, Material Vinyl, Legend Ref No. Next Insp Date Due, Height 1-1/4 In., Width 5/8 In., Header Ref No., Legend Color White, Background Color Black, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Reviews