Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100

  • Zoro #: G0157875
  • Mfr #: NAN-GP W
$97.99 ($0.98/unit)
  • Material: Plastic
  • Width: 5/8 in
  • Language: English
See full product details
This item ships free.

Brady #NAN-GP W Specifications

  • Zoro #: G0157875
  • Mfr #: NAN-GP W
Material: Plastic Width: 5/8 in
Language: English Header Background Color: White
Legend/Background Color: White Write on Surface: Yes
Header Legend Color: Black Item: Nanotag(TM) Insert
Indoor/Outdoor Usage: Indoor/Outdoor Tag Color: White
Height: 1 1/4 in Shape: Rectangle
Legend: Ref No. Next Test Date. Nan-Gp Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style: Text Header: No Header
Background Color: White Legend Color: black
Color: Black Subject Matter: Information
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nanotag(TM) Insert, Material Vinyl, Legend Ref No. Next Insp Date Due, Height 1-1/4 In., Width 5/8 In., Header Ref No., Legend Color Black, Background Color White, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Write on Surface Yes, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color White, Package Quantity 100

Reviews of Brady #NAN-GP W