SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nanotag(tm) Insr, 1-1/4 x 5/8 In, R, PK100

BRADY| Zoro #: G0157866| Mfr #: NAN-GP R

$79.64 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: vinylWidth: 5/8"Header: Ref No.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157866 Mfr #: NAN-GP R
Material: vinylWidth: 5/8"
Header: Ref No.Legend/Background Color: Red
Legend Color: WhiteLegend Style: Text
Legend: Ref No. Next Insp Date DueHeight: 1-1/4"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Write on Surface: Yes
Language: EnglishBackground Color: Red, White
Indoor/Outdoor Usage: Indoor/OutdoorShape: Rectangle
Item: Nanotag(TM) InsertHeader Background Color: Red
Country of Origin (subject to change): United States

Description

Nanotag(TM) Insert, Material Vinyl, Legend Ref No. Next Insp Date Due, Height 1-1/4 In., Width 5/8 In., Header Ref No., Legend Color White, Background Color Red, White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 100

Reviews