20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

NFPA Label, 1 In. H, 1 In. W, PK25

BRADY| Zoro #: G0919432| Mfr #: 59252

$87.11 /pk

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919432 Mfr #: 59252
Item: NFPA LabelLanguage: English
Indoor/Outdoor Usage: Indoor/OutdoorShape: Square
Hazard Communication Standard: NFPAStandards: ASTM D 2979
Legend/Background Color: MulticolorMetal Detectable: No
Height: 1"Laminated: No
Width: 1"No. of Labels: 25
Self-Adhesive: YesMaterial: vinyl
Country of Origin (subject to change): United States

Description

Package Quantity 25

Reviews