SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NFPA Label, 2 In. H, 2 In. W, PK25

BRADY| Zoro #: G0163527| Mfr #: 59243

$79.37 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Laminated: NoMaterial: vinylHazard Communication Standard: NFPA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163527 Mfr #: 59243
Laminated: NoMaterial: vinyl
Hazard Communication Standard: NFPALegend/Background Color: Blue, Red, Yellow, Black/White
Height: 2"Item: NFPA Label
Legend: Color BarIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 2"
Self-Adhesive: YesShape: Square
Standards: ASTM D 2979Country of Origin (subject to change): United States

Description

Package Quantity 25

Reviews