SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500

BRADY| Zoro #: G0351005| Mfr #: 99179

$22.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: YesLaminated: YesMaterial: Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351005 Mfr #: 99179
Write on Surface: YesLaminated: Yes
Material: PaperHazard Communication Standard: NFPA
Legend/Background Color: Blue, Red, Yellow, Black/WhiteHeight: 2"
No. of Labels: 500Item: NFPA Label
Legend: Health Hazard, Flammability Hazard, Instability Hazard, Personal ProtectionIndoor/Outdoor Usage: Indoor Only
Width: 1-1/4"Metal Detectable: No
Shape: RectangleCountry of Origin (subject to change): Mexico

Description

Package Quantity 500

Reviews