NFPA Label, 3-1/2 In. H, 5 In. W, PK25

BRADY| Zoro #: G0163502| Mfr #: 59242

$71.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Hazard Communication Standard: NFPA
Self-Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163502 Mfr #: 59242
Shape: RectangleHazard Communication Standard: NFPA
Self-Adhesive: YesNo. of Labels: 4
Standards: ASTM D 2979Indoor/Outdoor Usage: Outdoor Only
Language: EnglishLegend: Color Bar
Height: 3-1/2"Width: 5"
Item: NFPA LabelMaterial: vinyl
Laminated: YesLegend/Background Color: Blue, Red, Yellow, Black/White
Country of Origin (subject to change): United States

Description

NFPA Label, Material Vinyl, Legend Color Bar, Height 3-1/2 In., Width 5 In., Shape Rectangle, Indoor/Outdoor Usage Outdoor Only, Laminated Yes, Self-Adhesive Yes, Language English, No. of Labels 4, Package Quantity 25

Reviews