NFPA Label, 3-1/2 In. H, 5 In. W, PK25

BRADY| Zoro #: G0163511| Mfr #: 59254

$71.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Laminated: NoMaterial: vinylHazard Communication Standard: NFPA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163511 Mfr #: 59254
Laminated: NoMaterial: vinyl
Hazard Communication Standard: NFPALegend/Background Color: Blue, Red, Yellow, Black/White
Height: 3-1/2"No. of Labels: 4
Legend: NFPA DiamondItem: NFPA Label
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Width: 5"Self-Adhesive: Yes
Shape: RectangleStandards: ASTM D 2979
Country of Origin (subject to change): Mexico

Description

Package Quantity 25

Reviews