KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NFPA Label, 5 In. H, 7 In. W, PK25

BRADY| Zoro #: G0142371| Mfr #: 59241

$71.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
Hazard Communication Standard: NFPA
Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142371 Mfr #: 59241
Width: 7"Hazard Communication Standard: NFPA
Shape: RectangleLanguage: English
Laminated: YesMaterial: vinyl
No. of Labels: 2Self-Adhesive: Yes
Item: NFPA LabelLegend/Background Color: Blue, Red, Yellow, Black/White
Legend: Color BarHeight: 5"
Indoor/Outdoor Usage: Outdoor OnlyStandards: ASTM D 2979
Country of Origin (subject to change): United States

Description

NFPA Label, Material Vinyl, Legend Color Bar, Height 5 In., Width 7 In., Shape Rectangle, Indoor/Outdoor Usage Outdoor Only, Laminated Yes, Self-Adhesive Yes, Language English, No. of Labels 2, Package Quantity 25

Reviews