Skip to Main Content
customer-service Help
Brady

NFPA Label, 5 In. H, 7 In. W, PK25

Brady NFPA Label, 5 In. H, 7 In. W, PK25 59253
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$95.99 ($3.84/unit)
  • Promotion Restriction: Not eligible for promotion
  • Material: Vinyl
  • Width: 7 in
See full product details
Out of Stock
Total: $95.99

Brady #59253 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Material: Vinyl
  • Width: 7 in
  • Height: 5 in
  • Standards: ASTM D 2979
  • Subject Matter: Information
  • Language: English
  • Shape: Rectangle
  • Color: Black
  • Mounting Style: Adhesive
  • Legend: NFPA Diamond
  • Background Color: Blue/Red/White/Yellow
  • Legend/Background Color: Blue, Red, Yellow, Black/White
  • Self-Adhesive: Yes
  • Indoor/Outdoor Usage: Outdoor Only
  • Item: NFPA Label
  • Laminated: Yes
  • Hazard Communication Standard: NFPA
  • No. of Labels: 2
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NFPA Label, Hazard Communication Standard NFPA, Height 5 in, Indoor/Outdoor Usage Outdoor Only, Laminated Yes, Language English, Legend/Background Color Blue, Red, Yellow, Black/White, Material Vinyl, No. of Labels 2, Self-Adhesive Yes, Shape Rectangle, Standards ASTM D 2979, Width 7 in, Package Quantity 25

Reviews of Brady #59253