BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NFPA Sign, Fiberglass

BRADY| Zoro #: G1711254| Mfr #: 50056

$218.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: FiberglassRetroreflective Grade: Not RetroreflectiveWidth: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711254 Mfr #: 50056
Material: FiberglassRetroreflective Grade: Not Retroreflective
Width: 16"Sign Shape: Diamond
OSHA Compliant: YesHazard Communication Standard: NFPA
Legend/Background Color: Black, Red, Blue, Yellow/WhiteLegend: NFPA Diamond Placard With Numbers And Symbols
Language: EnglishLegend Style: Symbol and Text
Mounting Style: With Mounting HolesIncludes: (1) Blank Placard (16" Squares), (10) Characters Each of 0, 1, 2, 3, 4, Use No Water, Radiation, Oxy, Acid, Cor, Alk Symbols
Standards: OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704Operating Temp. Range: -40 Degrees to 194 Degrees F
Write on Surface: NoHeader: No Header
Height: 16"Item: NFPA Sign
Thickness: 0.100"Country of Origin (subject to change): Multiple

Description

NFPA Sign, NFPA Diamond Placard With Numbers And Symbols, Fiberglass, Height 16 In., Width 16 In., Header No Header, Legend Style Symbol and Text, Language English, Mounting Style With Mounting Holes, Thickness 0.100 In., Sign Shape Diamond, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective

Reviews