SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NFPA Sign, Pressure Sensitive Vinyl

BRADY| Zoro #: G0750215| Mfr #: 50053

$205.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: vinylRetroreflective Grade: Not RetroreflectiveWidth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750215 Mfr #: 50053
Material: vinylRetroreflective Grade: Not Retroreflective
Width: 10"Sign Shape: Diamond
OSHA Compliant: YesHazard Communication Standard: NFPA
Legend/Background Color: Black, Red, Blue, Yellow/WhiteOperating Temp. Range: -40 Degrees to 180 Degrees F
Legend: Health Hazard Specific Hazard Fire Hazard InstabilityLanguage: English
Mounting Style: Adhesive-BackedIncludes: (10) Blank Placards (10" Squares), (10) Characters Each of 0, 1, 2, 3, 4, Use No Water, Radiation, Oxy, Acid, Cor, Alk Symbols
Standards: OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704Write on Surface: No
Header: No HeaderHeight: 10"
Item: NFPA SignThickness: 0.004"
Country of Origin (subject to change): United States

Description

NFPA Sign, Health Hazard Specific Hazard Fire Hazard Instability, Vinyl, Height 10 In., Width 10 In., Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Adhesive-Backed, Thickness 0.004 In., Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective

Reviews