NFPA Sign, Pressure Sensitive Vinyl

BRADY| Zoro #: G1094554| Mfr #: 50054

$334.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hazard Communication Standard: NFPA
Legend Style: Text and Symbol
Standards: OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094554 Mfr #: 50054
Hazard Communication Standard: NFPALegend Style: Text and Symbol
Standards: OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704Language: English
Legend: Acid Alk Oxy CorSign Shape: Diamond
Height: 15"Retroreflective Grade: Not Retroreflective
Includes: (10) Blank Placards, (10) 6" Characters Each of 0, 1, 2, 3, 4, Use No Water, Radiation, Oxy, Acid, Cor, Alk SymbolsMaterial: vinyl
Write on Surface: NoWidth: 15"
Item: NFPA SignThickness: 0.004"
Header: No HeaderMounting Style: Adhesive-Backed
Legend/Background Color: Black, Red, Blue, Yellow/WhiteOperating Temp. Range: -4 Degrees to 167 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

NFPA Sign, Acid Alk Oxy Cor, Vinyl, Height 15 In., Width 15 In., Header No Header, Legend Style Text and Symbol, Language English, Mounting Style Adhesive-Backed, Thickness 0.004 In., Sign Shape Diamond, Operating Temp. Range -4 Degrees to 167 Degrees F, Retroreflective Grade Not Retroreflective

Reviews