BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NFR Label, 7/8 In. H, 7/8 In. W, PK750

BRADY| Zoro #: G1814154| Mfr #: 536LS

$13.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendLegend/Background Color: Blue, Red, Yellow, Black/WhiteShape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814154 Mfr #: 536LS
Legend: No legendLegend/Background Color: Blue, Red, Yellow, Black/White
Shape: SquareMaterial: Paper
Write on Surface: YesHazard Communication Standard: NFPA
Laminated: NoStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Width: 7/8"Language: No Text
Self-Adhesive: YesMetal Detectable: No
Height: 7/8"Item: NFR Label
Indoor/Outdoor Usage: Indoor OnlyCountry of Origin (subject to change): Mexico

Description

NFR Label, Material Paper, Legend No Legend, Height 7/8 In., Width 7/8 In., Metal Detectable No, Write on Surface Yes, Shape Square, Indoor/Outdoor Usage Indoor Only, Laminated No, Self-Adhesive Yes, Language No Text, Package Quantity 750

Reviews