KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NFR Sign Kit, Self Adhesive Vnyl, 15 In. H

BRADY| Zoro #: G0320083| Mfr #: 99444

$13.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hazard Communication Standard: NFPA
Legend Style: Text and Symbol
Standards: NFPA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320083 Mfr #: 99444
Hazard Communication Standard: NFPALegend Style: Text and Symbol
Standards: NFPALanguage: English
Legend: Health Hazard Specific Hazard Fire Hazard InstabilitySign Shape: Diamond
Height: 15"Retroreflective Grade: Not Retroreflective
Includes: (4) Numbers 0 to 4, (1) Oxy, Alk, Acid, Cor, Nuclear SymbolsMaterial: vinyl
Write on Surface: NoWidth: 15"
Item: NFR Sign KitThickness: 0.004"
Header: No HeaderMounting Style: Adhesive-Backed
Operating Temp. Range: -40 Degrees to 180 Degrees FCountry of Origin (subject to change): Mexico

Description

NFR Sign Kit, Health Hazard Specific Hazard Fire Hazard Instability, Vinyl, Height 15 In., Width 15 In., Header No Header, Legend Style Text and Symbol, Language English, Mounting Style Adhesive-Backed, Thickness 0.004 In., Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective

Reviews