NFR Sign, Self Adhesive Vinyl, 18 In. H

BRADY| Zoro #: G0790903| Mfr #: 99442

$31.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: SquareHazard Communication Standard: NFPAThickness: 0.004"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790903 Mfr #: 99442
Sign Shape: SquareHazard Communication Standard: NFPA
Thickness: 0.004"Legend: NFR
Material: vinylWrite on Surface: No
Legend Style: SymbolIncludes: Number and symbol pack
Header: No HeaderRetroreflective Grade: Not Retroreflective
Standards: NFPAWidth: 18"
Language: No TextHeight: 18"
Mounting Style: Adhesive-BackedItem: NFR Sign
Country of Origin (subject to change): Mexico

Description

NFR Sign, NFR, Vinyl, Height 18 In., Width 18 In., Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 In., Sign Shape Square, Retroreflective Grade Not Retroreflective

Reviews