Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NO HOLE CIRCUIT BREAKER LO 480/600 VOLT

  • Zoro #: G4792742
  • Mfr #: 65397
Brady NO HOLE CIRCUIT BREAKER LO 480/600 VOLT 65397
Brady NO HOLE CIRCUIT BREAKER LO 480/600 VOLT 65397
$13.09
  • Material: Polypropylene and Nylon
  • Standards: OSHA 1910.147
  • Height: 3 1/4 in
See full product details
Orders over $75 ship free.

Brady #65397 Specifications

  • Zoro #: G4792742
  • Mfr #: 65397
Material: Polypropylene and Nylon Standards: OSHA 1910.147
Height: 3 1/4 in Padlock Shackle Max. Dia.: 9/32 in
Max. Number of Padlocks: 1 Circuit Breaker Poles: 1
For Use With: Lightweight Padlock with Shackle up to 9/32 in dia Lockout Type: Clamp-On
OSHA Compliant: Yes Circuit Breaker Voltage: 480/600
Item: Circuit Breaker Lockout Color: Red
Width: 1 9/16 in Length: 2 3/16 in
Includes: Cleats Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Lightweight Padlock with Shackle up to 9/32 in dia, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 in, Red, Height 3 1/4 in, Width 1 9/16 in, Length 2 3/16 in, Material Polypropylene and Nylon, Circuit Breaker Poles 1

Technical Guides

Reviews of Brady #65397