Notice Sign, 10 x 14In, BL and BK/WHT, AL

BRADY| Zoro #: G0236363| Mfr #: 43406

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Compliant: Yes
Double-Sided: No
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236363 Mfr #: 43406
ANSI Compliant: YesDouble-Sided: No
Thickness: 0.035"Mounting Style: With Mounting Holes
Legend Style: TextLegend Color: Black
Item: No Parking SignSign Shape: Rectangle
Height: 10"OSHA Compliant: Yes
UV Resistant: NoLegend: No Parking
Width: 14"Background Color: White
Subject Matter: ParkingMaterial: Aluminum
Header Background Color: BlueHeader: Notice
Glow-in-the-Dark: NoLegend/Background Color: Blue And Black/White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Retroreflective Grade: Not RetroreflectiveHeader Legend Color: White
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking, Text, Aluminum, Height 10 In., Width 14 In., Blue and Black/White, Thickness 0.035 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews