Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0897906| Mfr #: 115513

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: Aluminum
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897906 Mfr #: 115513
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Width: 12"Mounting Style: With Mounting Holes
Sign Shape: RectangleLanguage: English
Height: 18"Background Color: Red, White
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Double-Sided: NoLegend Color: Red
Thickness: 0.090"Legend: No Overnight Parking Unauthorized Vehicles Will Be Ticketed / Towed At Owners Expense
Legend/Background Color: Red/whiteLegend Style: Text
Glow-in-the-Dark: NoSubject Matter: Parking
Header: No HeaderRetroreflective Grade: High Intensity Prismatic
OSHA Compliant: YesUV Resistant: No
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Overnight Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews