BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0134267| Mfr #: 141819

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Parking
Header: No Header
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134267 Mfr #: 141819
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Parking
Header: No HeaderMaterial: Aluminum
Retroreflective Grade: High Intensity PrismaticItem: No Parking Sign
OSHA Compliant: YesLegend Style: Text and Symbol
Glow-in-the-Dark: NoUV Resistant: No
Legend Color: Black, RedLegend: No Parking/Prohibido Estacionarse
Width: 12"Sign Shape: Rectangle
Legend/Background Color: Red/Black/WhiteSymbol: Letter P Encircled w/Slash
Language: English, SpanishDouble-Sided: No
Height: 18"Background Color: Red, White
ANSI Compliant: YesThickness: 0.090"
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking/Prohibido Estacionarse, Text and Symbol, Letter P Encircled w/Slash, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews