Parking Sign, 18 x 12In, R/WHT, No PRKG, SYM

BRADY| Zoro #: G0212581| Mfr #: 94116

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting Holes
Legend Color: Red
Item: No Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212581 Mfr #: 94116
Mounting Style: With Mounting HolesLegend Color: Red
Item: No Parking SignMaterial: Aluminum
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -40 Degrees to 176 Degrees F
Legend Style: TextDouble-Sided: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145ANSI Compliant: Yes
Legend: No ParkingHeight: 18"
Thickness: 0.090"Width: 12"
Header: No HeaderGlow-in-the-Dark: No
Legend/Background Color: Red/whiteRetroreflective Grade: High Intensity Prismatic
UV Resistant: NoSign Shape: Rectangle
Background Color: WhiteSubject Matter: Parking
OSHA Compliant: YesLanguage: English
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews