BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, Text, R7-1

BRADY| Zoro #: G0212642| Mfr #: 94120

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
ANSI Compliant: Yes
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212642 Mfr #: 94120
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentANSI Compliant: Yes
Subject Matter: ParkingDouble-Sided: No
Thickness: 0.090"Mounting Style: With Mounting Holes
Operating Temp. Range: -40 Degrees to 176 Degrees FLegend Style: Text
Legend Color: RedItem: No Parking Sign
Sign Shape: RectangleHeight: 18"
OSHA Compliant: YesUV Resistant: No
Legend: No Parking Any TimeWidth: 12"
Background Color: WhiteMaterial: Aluminum
Header: No HeaderGlow-in-the-Dark: No
Legend/Background Color: Red/whiteStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Retroreflective Grade: High Intensity PrismaticLanguage: English
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking Any Time, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews