BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, R7-1D

BRADY| Zoro #: G0212737| Mfr #: 113303

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Symbol: Double Headed Arrow
Thickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212737 Mfr #: 113303
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSymbol: Double Headed Arrow
Thickness: 0.090"Retroreflective Grade: High Intensity Prismatic
ANSI Compliant: YesLegend: No Parking Any Time
Sign Shape: RectangleHeight: 18"
Operating Temp. Range: -40 Degrees to 176 Degrees FLanguage: English
Legend Color: RedOSHA Compliant: Yes
Header: No HeaderLegend/Background Color: Red/white
Material: AluminumUV Resistant: No
Item: No Parking SignBackground Color: Red, White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Glow-in-the-Dark: No
Width: 12"Double-Sided: No
Subject Matter: ParkingLegend Style: Text and Symbol
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking Any Time, Text and Symbol, Double Headed Arrow, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews