Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Parking Sign, 18 x 12In, R/WHT, R7-1L

BRADY| Zoro #: G0212773| Mfr #: 113304

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212773 Mfr #: 113304
Legend Style: Text and SymbolUV Resistant: No
Background Color: Red, WhiteLegend: No Parking Any Time
Height: 18"Subject Matter: Parking
Double-Sided: NoGlow-in-the-Dark: No
Width: 12"Thickness: 0.090"
Header: No HeaderLegend/Background Color: Red/white
Symbol: Left ArrowGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishItem: No Parking Sign
Retroreflective Grade: High Intensity PrismaticANSI Compliant: Yes
Legend Color: RedMaterial: Aluminum
Operating Temp. Range: -40 Degrees to 176 Degrees FOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

No Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Parking Any Time, Printed Language English, Sign Shape Rectangle

Reviews