BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0213141| Mfr #: 115522

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
UV Resistant: No
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213141 Mfr #: 115522
Material: AluminumUV Resistant: No
Sign Shape: RectangleBackground Color: Red, White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Retroreflective Grade: High Intensity Prismatic
ANSI Compliant: YesLegend Color: Red
Width: 12"Legend: No Parking Tow-Away Zone
Double-Sided: NoHeight: 18"
Glow-in-the-Dark: NoSubject Matter: Parking
Thickness: 0.090"Legend Style: Text
Header: No HeaderOSHA Compliant: Yes
Item: No Parking SignLegend/Background Color: Red/white
Language: EnglishCountry of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking Tow-Away Zone, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews