THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0213105| Mfr #: 115619

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213105 Mfr #: 115619
Sign Shape: RectangleLegend Style: Text
UV Resistant: NoMaterial: Aluminum
Background Color: Red, WhiteLanguage: English
Legend: No Parking On GrassHeight: 18"
Subject Matter: ParkingItem: No Parking Sign
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
ANSI Compliant: YesGlow-in-the-Dark: No
Width: 12"Legend Color: Red
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Thickness: 0.090"
Header: No HeaderLegend/Background Color: Red/white
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

No Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Parking On Grass, Printed Language English, Sign Shape Rectangle

Reviews