Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, WHT/BL, DA-11, HDCP

BRADY| Zoro #: G0223447| Mfr #: 113313

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Item: Handicap Parking Sign
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223447 Mfr #: 113313
Standards: ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)Item: Handicap Parking Sign
Subject Matter: TrafficHeight: 18"
Width: 12"Thickness: 0.090"
Legend Color: WhiteGlow-in-the-Dark: No
Legend/Background Color: White/BlueMaterial: Aluminum
Double-Sided: NoUV Resistant: No
Background Color: Blue, WhiteANSI Compliant: No
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: NoSign Shape: Rectangle
Language: EnglishSymbol: Handicap
Legend: Access At SideLegend Style: Text and Symbol
Retroreflective Grade: High Intensity PrismaticHeader: No Header
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Access At Side, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ASTM D 523, ASTM D 4956, Fed. Spec. L-S-300 (Class 1)

Reviews