Parking Sign, 18 x 12In, WHT/BL, DA-12, HDCP

BRADY| Zoro #: G0223404| Mfr #: 113314

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Item: Handicap Parking Sign
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223404 Mfr #: 113314
Standards: ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)Item: Handicap Parking Sign
Subject Matter: TrafficMounting Style: With Mounting Holes
Height: 18"Width: 12"
Thickness: 0.090"Legend Color: White
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: NoOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: NoSign Shape: Rectangle
Language: EnglishSymbol: Handicap
Legend: Access At RearLegend Style: Text and Symbol
Retroreflective Grade: High Intensity PrismaticBackground Color: Blue, White
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Access At Rear, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ASTM D 523, ASTM D 4956, Fed. Spec. L-S-300 (Class 1)

Reviews