Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 6 x 12In, GRN/WHT, SYM

BRADY| Zoro #: G0223483| Mfr #: 113316

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Handicap Parking Sign
Mounting Style: With Mounting Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223483 Mfr #: 113316
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Handicap Parking Sign
Mounting Style: With Mounting HolesHeight: 6"
Width: 12"Thickness: 0.090"
Legend Color: GreenGlow-in-the-Dark: No
Legend/Background Color: Green/WhiteMaterial: Aluminum
Double-Sided: NoUV Resistant: No
Background Color: WhiteANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -40 Degrees to 175 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: No TextSymbol: Handicapped, w/Double Arrow
Legend: No legendLegend Style: Symbol
Retroreflective Grade: High Intensity PrismaticHeader: No Header
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Arrow Both Sides, Symbol, Handicapped, w/Double Arrow, Engineer Grade Aluminum, Height 6 In., Width 12 In., Green/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews