Parking Sign, 18 x 24In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0211172| Mfr #: 115615

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 18"
Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211172 Mfr #: 115615
Item: No Parking SignHeight: 18"
Width: 24"UV Resistant: No
Header: No HeaderANSI Compliant: Yes
Thickness: 0.090"OSHA Compliant: Yes
Legend Color: RedSign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: Red/white
Material: AluminumLanguage: English
Legend Style: TextDouble-Sided: No
Subject Matter: ParkingLegend: Emergency Lane No Parking
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Retroreflective Grade: High Intensity Prismatic
Background Color: Red, WhiteCountry of Origin (subject to change): Mexico

Description

No Parking Sign, Emergency Lane No Parking, Text, Engineer Grade Aluminum, Height 18 In., Width 24 In., Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews