Parking Sign, 18 x 12In, R/WHT, Text, R7-6

BRADY| Zoro #: G0212931| Mfr #: 94130

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Double-Sided: No
Mounting Style: With Mounting Holes
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212931 Mfr #: 94130
Double-Sided: NoMounting Style: With Mounting Holes
Retroreflective Grade: High Intensity PrismaticItem: No Parking Sign
Operating Temp. Range: -40 Degrees to 175 Degrees FHeader Background Color: White
Width: 12"Legend Color: Red
Header Legend Color: RedSign Shape: Rectangle
Background Color: WhiteLegend Style: Text
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Exit , Entrance, and Evacuation
Thickness: 0.090"OSHA Compliant: Yes
Language: EnglishMaterial: Aluminum
Header: No ParkingHeight: 18"
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Glow-in-the-Dark: NoLegend/Background Color: Red/white
Legend: Loading ZoneUV Resistant: No
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking Loading Zone, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews