Parking Sign, 6 x 12In, GRN/WHT, $500 Fine

BRADY| Zoro #: G0223282| Mfr #: 113318

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Handicap Parking Sign
Subject Matter: Fines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223282 Mfr #: 113318
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Handicap Parking Sign
Subject Matter: FinesMounting Style: With Mounting Holes
Height: 6"Width: 12"
Thickness: 0.090"Legend Color: Green
Glow-in-the-Dark: NoLegend/Background Color: Green/White
Material: AluminumDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 175 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishSymbol: Handicap
Legend: $500 FineLegend Style: Text
Retroreflective Grade: High Intensity PrismaticBackground Color: Green, White
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, $500 Fine, Text, Handicap, Engineer Grade Aluminum, Height 6 In., Width 12 In., Green/White, Thickness 0.090 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews