No Parking Sign, 6 x 12In, WHT/R, No PRKG

BRADY| Zoro #: G0212633| Mfr #: 115614

$21.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sign Shape: RectangleANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.


Zoro #: G0212633 Mfr #: 115614
Sign Shape: RectangleANSI Compliant: Yes
Legend Style: TextHeight: 6"
OSHA Compliant: YesBackground Color: Red, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: White/Red
Thickness: 0.090"Item: No Parking Sign
Glow-in-the-Dark: NoLegend: No Parking
Header: No HeaderSubject Matter: Parking
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Double-Sided: NoLegend Color: Red
Width: 12"Country of Origin (subject to change): Mexico


No Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Parking, Printed Language English, Sign Shape Rectangle