No Smoking Sign, 10 x 14In, R/WHT, AL, ENG

BRADY| Zoro #: G0133655| Mfr #: 42695

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133655 Mfr #: 42695
Sign Shape: RectangleLegend Style: Text
UV Resistant: NoMaterial: Aluminum
Background Color: WhiteLanguage: English
Legend: No SmokingHeight: 10"
Subject Matter: No SmokingItem: No Smoking Sign
Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
ANSI Compliant: YesGlow-in-the-Dark: No
Width: 14"Legend Color: Red
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Thickness: 0.035"
Header: No HeaderMounting Style: With Mounting Holes
Legend/Background Color: Red/whiteOSHA Compliant: Yes
Country of Origin (subject to change): United States

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews