Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Smoking Sign, 10 x 14In, R/WHT, ENG, Text

  • Zoro #: G0133664
  • Mfr #: 25118
$13.89
  • Sign Background Color: White
  • Legend/Background Color: Red/white
  • Printed Language: English
See full product details
Orders over $75 ship free.

Brady #25118 Specifications

  • Zoro #: G0133664
  • Mfr #: 25118
Sign Background Color: White Legend/Background Color: Red/white
Printed Language: English Background Color: White
ANSI Compliant: Yes Width: 14 in
Sign Material: Plastic Legend Color: Red
Material: polystyrene Glow-in-the-Dark: No
Header: No Header Item: No Smoking Sign
Retroreflective Grade: Not Retroreflective Language: English
Legend: No Smoking UV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Legend Style: Text
Height: 10 in Sign Shape: Rectangle
Sign Legend Color: Red Sign Mounting Style: With Mounting Holes
OSHA Compliant: Yes Thickness: 0.06 in
Double-Sided: No Subject Matter: No Smoking
Mounting Style: With Mounting Holes Sign Legend Text Color: Red
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews of Brady #25118